Beli oil level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)
    Deskripsi:
    The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.
    atribut:
    • Shape: Round Type
    • Heat Resistance Temperature (°C): 100
  2. KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp319.900

    KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension G (mm): 4
    • Dimension E (mm): 22
    • Mounting Screw D: M8xP1.25
    • Dimension H (mm): 80
    • Dimension K (mm): 8
    • Dimension I (mm): 41.5
    • Dimension C (mm): 60
    • Dimension F (mm): 13
    • Dimensions j (mm): 79.5
    • Overall Length A (mm): 88
    • TRUSCO Number: 112-6661
    • Type: Vertical type
    • Width B (mm): 28
  3. KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    20%
    Mulai

    Rp159.900

    KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  4. KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp649.900

    KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  5. Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Inch Metric
    Mulai

    Rp19.999.900

    Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Inch Metric
    Deskripsi:
    The Mitutoyo Digimatic digital tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension rods have knurled collars for easy, secure installation and removal.
  6. TRICO Oil Equipment Accessories Constant-Level & Drip-Feed Oiler (Aksesoris Peralatan Oli)
    Mulai

    Rp999.900

    TRICO Oil Equipment Accessories Constant-Level & Drip-Feed Oiler (Aksesoris Peralatan Oli)
    Deskripsi:
    These constant-level oilers allow venting to the outside atmosphere. They maintain a consistent level of oil within gearboxes, bearing housings, and other contained moving parts that require a steady level of oil to keep moving parts lubricated. Constant-level oilers feed these housings to maintain a preset level of oil as lubricants are consumed, displaced, or evaporated.
    atribut:
    • Feed type: Single
    • Reservoir Capacity (oz): 4
    • UNSPSC: 27112905
  7. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  8. ASHCROFT Flanged Thermowell
    Mulai

    Rp6.599.900

    ASHCROFT Flanged Thermowell
    atribut:
    • Item: Flanged Thermowell
    • Thermowell Type: Flanged
    • Shank type: Tapered
    • Application: Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
    • Food Safe: No
    • For Stem Diameter (inch): 1/4
    • For Thermometer Thread Connection: 1/2 in NPSM
    • For Thermometer Thread Size (inch): 1/2
    • For Thermometer Thread Type: NPSM
    • Includes Lagging: No
    • NSF Rated: No
    • Neck Extension (inch): 2 1/4
  9. MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    atribut:
    • Material: Sight glass / polycarbonate resin
  10. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  11. Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)
    Mulai

    Rp529.900

    Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)
    Deskripsi:
    The perspective angle is large, and the oil level can be seen from the side.For checking the amount of hydraulic oil, etc.
    atribut:
    • Shape: Long Form
    • Heat Resistance Temperature (°C): 100
  12. KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Mulai

    Rp109.900

    KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Deskripsi:
    -The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Type
    atribut:
    • Outer Diameter: 32mm
    • Thickness: 8.0mm
    • Mounting Hole Diameter: 28.0mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  13. Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp12.999.900

    Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo Digimatic digital tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Spindle Feed Error (µm): 3
    • Travel of Micrometer Head: (mm): 25
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 8 months under normal use
    • Display: LCD
    • IP Rating: IP65
    • Measuring Faces: Carbide tipped
    • SPC Output: Yes
    • Technology: Digimatic
    • Type: Extension rod
  14. Kyowa Pengukur Level Oli (Indikator Level Oli)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Kyowa Pengukur Level Oli (Indikator Level Oli)
    Deskripsi:
    -By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
  15. LDI INDUSTRIES Oiler and Reservoir (Tangki Wadah Oli)
    Mulai

    Rp869.900

    LDI INDUSTRIES Oiler and Reservoir (Tangki Wadah Oli)
    Deskripsi:
    Ideal for lubrication of machinery and vehicles, these oilers offer a consistent flow and feature durable and dependable construction.
  16. TRICO Oiler and Reservoir (Tangki Wadah Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    TRICO Oiler and Reservoir (Tangki Wadah Oli)
    Deskripsi:
    These SST expansion chambers are designed to prevent pressure increases in closed systems. Protect the integrity of your closed systems: the SST expansion chamber helps to prevent the exchange of air from the chamber to the surrounding atmosphere. Chambers prevent contamination ingression to help lubricants stay cleaner for longer life and improved performance.
  17. ASHCROFT Threaded Thermowell 1
    Mulai

    Rp1.899.900

    ASHCROFT Threaded Thermowell 1
    atribut:
    • Item: Threaded Thermowell
    • Thermowell Type: Threaded
    • Application: Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
    • Food Safe: No
    • For Stem Diameter (inch): 1/4
    • For Thermometer Thread Connection: 1/2 in NPSM
    • For Thermometer Thread Size (inch): 1/2
    • For Thermometer Thread Type: NPSM
    • Maximum Operating Pressure (psi): 7,000 at 100 Degrees F
    • Maximum Operating Temperature (°F): 700 at 3700 psi
    • Thread Gender: Male
    • Thread Size: 1
    • Thread Type: NPT
  18. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.899.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  19. SPECO TECHNOLOGIES Microphone & Speaker for Two-Way Radio
    Mulai

    Rp609.900

    SPECO TECHNOLOGIES Microphone & Speaker for Two-Way Radio
    Deskripsi:
    These microphones and speakers connect with compatible CB radios.
    atribut:
    • UNSPSC: 43221706
    • Color: Black
    • Compatible Radio Brand: Universal
    • Compatible Radio Grainger Model Number: Universal
    • Compatible Radio Manufacturer Model Number: Universal
    • Compatible Radio Series: CB Radios
    • Compatible Radio Type: Vehicle-Mounted
    • Cord Length (inch): 72
    • Display Qty: 1
    • Display Sell UOM: EA
    • Earpiece Jack Size: 6.35mm
    • Includes: Mounting Clip
    • Intrinsically Safe: No
    • Keypad Included: No
    • Manufacturer Part Number: DM520P
    • Product Type: Microphone
    • Push To Talk: Yes
    • Radio Connector Type: 1/4inch Phono Plug
    • Waterproof: No
  20. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
Daftar Harga oil level Terbaru October 2026
Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)Rp47.900
KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)Rp319.900
KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Rp159.900
KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)Rp649.900
Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Inch MetricRp19.999.900
TRICO Oil Equipment Accessories Constant-Level & Drip-Feed Oiler (Aksesoris Peralatan Oli)Rp999.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
ASHCROFT Flanged ThermowellRp6.599.900
MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)Rp56.900
LDI INDUSTRIES Oil Level GaugesRp469.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)